Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Star Bit Socket 45mmL
- Mfr # 208+6127
- Zoro # G523578823
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6127
- Zoro #
- G523578823
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T27 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+6127, Star Bit Socket This T27 star bit socket is built for consistent fastener engagement and dependable torque transfer in professional hand tool setups. With a 1/4 inch drive and 45mm overall length (1.77 inches), it fits common ratchets, extensions, and drivers while helping access work in tighter areas. Made from high speed steel for strength and anti-corrosive performance, it's designed for demanding service environments where tool identification and repeatable results matter. The star bit is securely attached while remaining interchangeable within the design. Key Benefits T-27 star size delivers secure fit and helps reduce cam-out risk. 1/4 inch drive works with standard ratchets, extensions, and driver handles. 45mm (1.77 inches) overall length supports access in confined spaces. High speed steel construction provides high strength and durable, anti-corrosive performance. Permanently stamped size marking makes identification fast in busy toolboxes. Meets or exceeds ANSI standards for quality, consistency, and professional reliability. SKU 208+6127 is a single-piece star bit socket intended for professional technicians who need a compact, clearly marked T27 bit solution. Its material strength, standardized drive size, and ANSI-aligned quality focus make it a practical addition to a 1/4 inch drive socket and bit system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.