Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Star Bit Socket 140mmL
- Mfr # 308+6625
- Zoro # G523578960
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6625
- Zoro #
- G523578960
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-25 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+6625, Star Bit Socket This 3/8 inch drive T-25 star bit socket is built for precise fastener engagement with added reach. With a 140mm (5.51 inch) overall length, it helps access recessed or hard-to-reach Torx-style fasteners while maintaining controlled handling. Designed for professional technicians, the socket features permanently stamped size markings for quick identification and consistent workflow in the shop or on the job. Key Benefits 3/8 inch drive T-25 star bit socket for secure fastener engagement. 140mm overall length improves access to recessed and hard-to-reach fasteners. Made from high speed steel for strength, durability, and anti-corrosive performance. Bit and socket are securely attached while remaining interchangeable as needed. Stamped size markings provide permanent, easy identification during tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Built to handle rigorous professional use, this star bit socket focuses on durability, clear sizing, and reliable grip on fasteners. The combination of 3/8 inch drive compatibility and extended 140mm length supports consistent performance when reach and control matter most, while the high speed steel construction helps resist wear and corrosion over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.