Shop GENIUS TOOLS
Create Account
1/2in Dr. Surface Bit Sockets M10
- Mfr # 440+9410
- Zoro # G123581537
original price:Â $14.68 , new price: $13.21 , 10 percent off
new price:Â
$
13.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+9410
- Zoro #
- G123581537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M10 Size 1/2 Inch Drive Durable High-Quality Steel - 440+9410, 1/2in Drive Ribe Bit Socket This 1/2in drive Ribe bit socket is built for M10 Ribe fasteners where consistent fit and controlled engagement matter. With a 110mm (4.33in) overall length, it provides practical reach while maintaining stability during professional service work. Made from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance. The size is permanently stamped for quick identification and cleaner tool organization in busy work environments. Key Benefits M10 Ribe bit socket profile helps deliver precise fit on Ribe fasteners. 1/2in drive size supports common professional ratchets and torque tools. 110mm (4.33in) length balances access, leverage, and control in tight areas. High Speed Steel construction improves strength, durability, and long-term wear resistance. Anti-corrosive properties help protect the socket during demanding shop conditions. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for consistent performance and reliability. Designed for professional technicians, this socket is securely attached yet interchangeable to support dependable service routines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.