Shop GENIUS TOOLS
Create Account
1/2in Dr. M4 Surface Bit Socket 55mmL
- Mfr # 408+9004
- Zoro # G023581507
product price:Â
$
7.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+9004
- Zoro #
- G023581507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M4 Size 1/2 Inch Drive 55mm Length Durable Construction - 408+9004 Surface Bit Socket This 1/2in drive M4 Ribe surface bit socket is built for precise fastener engagement and dependable torque transfer. With an overall 55mm (2.17in) length, it provides practical reach while maintaining a compact profile for controlled work. Constructed from high speed steel, it delivers high strength with anti-corrosive properties for long-term durability. Clear, permanently stamped sizing supports fast identification in a professional tool set and helps keep your storage organized. Key Benefits 1/2in drive M4 Ribe bit socket supports consistent, repeatable fastener engagement. 55mm overall length (2.17in) balances reach, access, and control. High speed steel construction provides strength and durability under heavy use. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design stays reliable during rigorous tasks. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians, this bit socket focuses on durability, clear identification, and reliable fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.