1/2in Dr. M4 Triple Square Bit Socket 55mmL
- Mfr # 408+8104
- Zoro # G423580476
product price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8104
- Zoro #
- G423580476
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/2 Inch Drive 55mm Length Durable Steel - 408+8104, Triple Square Bit Socket This 1/2 inch drive M4 triple square bit socket is built for consistent fit and torque when working with triple square fasteners. The 55mm overall length helps balance access and control in tight or recessed areas without sacrificing stability on the drive end. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Clear, permanently stamped size markings support faster tool selection and cleaner organization in professional tool storage. Key Benefits 1/2 inch drive M4 triple square bit socket for accurate engagement. 55mm overall length supports reach while maintaining control and stability. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking enables fast identification in busy toolboxes. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent tool performance. Genius Tools Triple Square Bit Socket M4 Size 1/2 Inch Drive 55mm Length Durable Steel - 408+8104 is a practical choice for technicians who need reliable triple square bit engagement with durable materials and easy size identification. It is engineered for repeatable performance under heavy use and long-term shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.