Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Hex Bit Socket 80mmL
- Mfr # 410+2347
- Zoro # G123580271
product price:Â
$
10.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2347
- Zoro #
- G123580271
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 1/2 Inch Drive 80mm Length Durable Steel Construction - 410+2347 Professional Bit Socket This 1/2in drive 7mm hex bit socket is built for precise fastener engagement and dependable torque transfer. Its 80mm overall length provides added reach without sacrificing control, making it a practical choice for routine service work where access and accuracy matter. Manufactured from high speed steel with anti-corrosive properties, the socket is designed for high strength and long-term durability. Permanent size stamping supports fast identification and better organization in professional tool storage. Key Benefits 1/2in drive 7mm hex bit socket for accurate, secure fastener fit. 80mm (3.15in) overall length balances reach and controlled handling. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings improve tool organization and quick identification. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. Built as a professional-grade hand tool, this hex bit socket is intended for sustained, heavy use while maintaining consistent performance. With durable materials, clear size identification, and compliance with recognized ANSI requirements, it supports reliable work habits and efficient tool management in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.