Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Star Bit Socket 190mmL
- Mfr # 444+6770
- Zoro # G023582900
product price:Â
$
28.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+6770
- Zoro #
- G023582900
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-70 Size 1/2 Inch Drive Extra Long 190mm Durable Steel - 444+6770 Professional Bit Socket This 1/2in drive T-70 star bit socket is built for professional technicians who need consistent fit and dependable torque transfer. The extra-long 190mm (7.48in) overall length helps reach fasteners located deeper in assemblies while maintaining stable control on the drive end. Made from High Speed Steel for strength and durability, the socket also features anti-corrosive properties suited to demanding shop conditions. Permanent size stamping supports quick identification and cleaner tool organization. Key Benefits 1/2in drive T-70 star bit socket supports secure, accurate engagement. Extra-long 190mm (7.48in) length improves access in tight or recessed areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in harsh working environments. Permanently stamped size marking enables faster selection and better organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Designed for heavy, repeat use, this extra-long star bit socket focuses on reliability, identification, and durability in a professional hand tools setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.