Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Surface Bit Socket 80mmL
- Mfr # 408+9205
- Zoro # G723581104
product price:Â
$
8.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+9205
- Zoro #
- G723581104
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M6 Size 1/2 Inch Drive 55mm Length Durable Steel - 408+9205 Professional Bit Socket This 1/2in drive surface bit socket is built for consistent fit, controlled torque transfer, and repeatable fastener engagement in demanding service work. The M6 bit profile and compact 55mm length help support access and stability when working in tighter areas with a ratchet or breaker bar. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support quick identification and better organization in a professional tool set. Key Benefits 1/2in drive surface bit socket with M6 size for secure engagement. 55mm overall length supports access while maintaining control and stability. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in harsh shop environments. Permanently stamped sizing improves organization and faster socket identification. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance expectations. Designed as a professional-grade bit socket, it supports reliable day-to-day operation where durability, clear identification, and consistent fastening performance are required across repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.