Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Triple Square Bit Socket 110mmL
- Mfr # 408+8505
- Zoro # G423583088
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8505
- Zoro #
- G423583088
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+8505 Professional Bit Socket This 1/2 inch drive M5 triple square bit socket is built for consistent fit, controlled torque transfer, and dependable performance in professional hand tool setups. The 110mm overall length provides added reach while staying manageable in tight spaces. Constructed from high speed steel with anti-corrosive properties, it is designed for strength and long-term durability. Size markings are stamped directly on the socket for fast, permanent identification during tool organization and daily workflow. Key Benefits 1/2 inch drive M5 triple square bit socket for precise fastener engagement. 110mm overall length balances added reach with stable control and access. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit design supports rigorous professional technician demands. Stamped size markings enable permanent, quick identification in tool storage systems. Meets or exceeds ANSI standards for dependable quality and consistent performance. Designed for heavy, repeat use, this bit socket fits into a professional tool system where accuracy and durability matter. Its triple square profile, corrosion-resistant build, and clear size stamping help reduce downtime and tool-matching errors while maintaining consistent performance over time. SKU: 408+8505.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.