Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Triple Square Bit Socket 150mmL
- Mfr # 410+8608
- Zoro # G523580383
product price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+8608
- Zoro #
- G523580383
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 410+8608, Professional Bit Socket This 1/2in drive M8 triple square bit socket is built for controlled fastening where reach and stable engagement matter. With a 150mm (5.91 inches) overall length, it helps access recessed fasteners while keeping the drive end securely seated on your ratchet or breaker bar. Designed for professional technicians, the bit is securely attached and made for repeated interchange and heavy use. Size markings are stamped for quick identification during setup and tool organization, reducing downtime when working through multiple fastener sizes. Key Benefits 1/2in drive M8 triple square bit socket supports precise, consistent engagement. 150mm (5.91in) overall length provides added reach in tight areas. Manufactured from High Speed Steel for strength, durability, and corrosion resistance. Permanently stamped size markings improve organization and fast selection. Securely attached, interchangeable bit design handles rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 410+8608 is a professional-grade bit socket engineered for long-term service in demanding environments. The combination of durable steel construction, clear size identification, and ANSI-level compliance supports reliable performance and repeatable results across heavy-use maintenance and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.