Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/32in Wobble Hex Bit Socket 50mmL
- Mfr # 308+5110
- Zoro # G823578783
original price:Â $5.43 , new price: $4.89 , 9 percent off
new price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5110
- Zoro #
- G823578783
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 5/32 Inch Size 3/8 Inch Drive 50mm Length Durable Design - 308+5110 Professional Bit Socket This 3/8in drive 5/32in wobble hex bit socket is built for accurate fastener engagement and controlled access in tighter work areas. With a 50mm overall length (1.97 inches), it balances reach and handling for day-to-day service work where a compact bit socket is preferred. Manufactured from high speed steel, it's designed for strength, durability, and anti-corrosive performance. The size is stamped for quick identification, helping keep tool storage organized and reducing delays when selecting the correct bit socket. Key Benefits 3/8in drive with 5/32in wobble hex bit for flexible access angles. 50mm (1.97in) overall length supports compact reach and controlled handling. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings deliver permanent, easy identification in toolboxes and carts. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 308+5110. Designed for professional-grade use, this bit socket is made to perform over a lifetime of heavy service. The wobble hex design supports effective engagement when straight-on access is limited, while the durable materials and clear markings help keep work efficient and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.