Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Hex Bit Socket 180mmL
- Mfr # 308+2734
- Zoro # G023581545
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2734
- Zoro #
- G023581545
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 3/8 Inch Drive 180mm Length Durable Steel Construction - 308+2734, 3/8in Drive Hex Bit Socket This 3/8in drive 4mm hex bit socket is built for controlled fastening where a longer reach is needed. With a 180mm (7.09in) overall length, it helps access recessed or obstructed hex fasteners while maintaining compatibility with standard 3/8in drive hand tools. Manufactured from high speed steel, it delivers strength and durability with anti-corrosive properties. Size markings are stamped for fast identification and consistent tool organization in professional environments. Key Benefits 3/8in drive with 4mm hex bit for precise fastener engagement. 180mm (7.09in) overall length improves access in tight locations. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist rust in demanding shop conditions. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design supports reliable daily use. Designed for professional technicians, this long hex bit socket balances reach, durability, and clear size identification for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.