Shop GENIUS TOOLS
Create Account
3/8in Drive M14 50mmL Ribe Bit Socket
- Mfr # 344+9014
- Zoro # G023581859
product price:Â
$
12.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344+9014
- Zoro #
- G023581859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M13 Size 3/8 Inch Drive 76mm Length Durable Construction - 344+9014, Professional Bit Socket This 3/8in drive M13 surface bit socket is built for consistent fastener engagement and dependable fitment in demanding toolkits. It is designed for professional technicians who need a securely attached, interchangeable bit socket that holds up under frequent, heavy use. Constructed from high speed steel, it delivers high strength and durability with anti-corrosive properties. Clearly stamped sizing supports faster identification and better tool organization during service work. Key Benefits 3/8in drive surface bit socket with M13 sizing for precise engagement. Overall length: 76mm (3 inches) to help reach recessed fasteners. Made from high speed steel for strength, durability, and corrosion resistance. Stamped size markings provide permanent, easy identification in the toolbox. Securely attached bit design supports reliable use and quick interchangeability. Built for rigorous professional technician demands and long-term, heavy use. Meets or exceeds ANSI standards for dependable performance and consistency. Its high speed steel construction and permanent size stamping help keep work efficient and organized, while the ANSI-aligned build supports reliable results across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.