Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Hex Bit Socket 230mmL
- Mfr # 446+2856
- Zoro # G123583869
product price:Â
$
35.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+2856
- Zoro #
- G123583869
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 16mm Size 1/2 Inch Drive 230mm Length Durable Steel Construction - 446+2856, Hex Bit Socket This 1/2in drive 16mm hex bit socket is built for professional technicians who need secure engagement and consistent fit. The 230mm overall length helps reach recessed fasteners while maintaining the control expected from a dedicated bit socket. Constructed from high speed steel with anti-corrosive properties, it's designed for strength and long-term durability. Permanently stamped size markings support faster tool selection and cleaner organization in busy work environments. Key Benefits 1/2in drive 16mm hex bit socket supports common professional fastening tasks. 230mm overall length improves reach for hard-to-access or recessed fasteners. High speed steel construction provides strength and durability under heavy use. Anti-corrosive properties help resist wear in demanding shop conditions. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit design built for rigorous technician workflows. Meets or exceeds ANSI standards for dependable performance and consistent fit. Engineered for reliability and repeatable results, this hex bit socket combines reach, durability, and clear identification in a single tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.