Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.2 x 8.0mm Slotted Bit Socket 220mmL
- Mfr # 310+1880
- Zoro # G823581776
product price:Â
$
14.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1880
- Zoro #
- G823581776
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 3/8 Inch Drive 220mm Length Durable Design - 310+1880 Slotted Bit Socket This 3/8in drive slotted bit socket pairs a 1.2 x 8.0mm slotted bit with a 220mm overall length for extended reach and controlled fastening. It is built for consistent engagement and dependable torque transfer in professional hand tool setups where precision and durability matter. Constructed from High Speed Steel, it delivers high strength with anti-corrosive properties to help maintain performance over time. Stamped size markings support fast identification in drawers, carts, and tool organizers. Key Benefits 3/8in drive slotted bit socket for 1.2 x 8.0mm fasteners. 220mm overall length helps reach recessed or obstructed screw locations. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design supports reliable, repeatable performance. Sizes are stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for professional hand tool quality expectations. Designed for professional technicians, this bit socket focuses on durability, clear size identification, and standards compliance without adding unnecessary complexity. The extended length and slotted profile make it a practical choice for service work where access and consistent fit are essential, while the high-speed steel build supports long-term shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.