Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Triple Square Bit Socket 220mmL
- Mfr # 342+8812
- Zoro # G023579863
product price:Â
$
25.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342+8812
- Zoro #
- G023579863
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 342+8812, Professional Bit Socket This 3/8in drive M12 triple square bit socket is built for professional hand tool setups where reach, fit, and durability matter. The 220mm (8.66in) overall length helps access fasteners in recessed or tight areas without sacrificing control. Made from high speed steel with anti-corrosive properties, it's designed for long-term use in demanding environments. Size markings are stamped for quick identification and consistent tool organization across your bit socket set. Key Benefits 3/8in drive M12 triple square bit socket for secure, consistent fastener engagement. 220mm (8.66in) overall length improves access in hard-to-reach locations. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist rust and wear in workshop conditions. Stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit design supports rigorous professional technician demands. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and serious tool users, this bit socket balances reach, durability, and repeatable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.