Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Triple Square Bit Socket 80mmL
- Mfr # 408+8305
- Zoro # G423581497
product price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+8305
- Zoro #
- G423581497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+8305, Triple Square Bit Socket This 1/2in drive M5 triple square bit socket is built for technicians who need consistent fit, controlled reach, and dependable durability in a compact 80mm length. The bit socket format provides a secure, interchangeable setup suited to demanding daily service work. With permanently stamped size identification, it's easy to keep organized in drawers, carts, or kits and quickly confirm the correct M5 size at a glance. It is made from high speed steel for high strength, durability, and anti-corrosive properties, and it meets or exceeds ANSI standards. Key Benefits 1/2in drive M5 triple square bit socket design for secure, accurate engagement. 80mm overall length (3.15 inches) balances access, reach, and control. Made from high speed steel for strength, durability, and corrosion resistance. Stamped size markings support fast identification and long-term tool organization. Bit sockets are securely attached and interchangeable for technician-focused reliability. Meets or exceeds ANSI standards for quality and performance expectations. SKU 408+8305 is designed as a professional-grade bit socket for heavy, repeated use where durability and clear sizing matter. Its combination of 1/2in drive compatibility, M5 triple square bit profile, and 80mm length supports efficient work without sacrificing control or long-term dependability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.