Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Hex Head Driver 76mmL
- Mfr # 347605
- Zoro # G423582197
product price:Â
$
8.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347605
- Zoro #
- G423582197
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347605 Impact Hex Bit Socket Built for professional technicians, this 5mm hex impact bit socket combines a 3/8in drive with a 76mm overall length (2.99 inches) to support controlled access and consistent fastening. The hex head driver format helps deliver reliable torque transfer in demanding service environments. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability while offering anti-corrosive properties. A heat-treated build and black oxide coating help it stand up to rigorous shop use, and the permanently stamped size marking keeps identification quick and accurate. Key Benefits 5mm hex impact bit socket supports strong torque transfer and precise fit. 3/8in drive size pairs with common ratchets and impact-compatible setups. 76mm (2.99in) overall length balances reach, control, and accessibility. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated with black oxide coating for demanding professional technician use. Permanently stamped size marking improves organization and fast tool selection. SKU 347605 is designed to perform over a lifetime of heavy use, combining durable alloy steel construction, corrosion resistance, and clear size identification in a compact 3/8in drive format. The result is a dependable hex bit socket engineered to maintain performance when subjected to frequent, high-demand service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.