1/2in Dr. 8mm Hex Head Driver 76 mmL
- Mfr # 447608
- Zoro # G823584456
product price:Â
$
16.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447608
- Zoro #
- G823584456
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 8mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447608 Impact Bit Socket This 1/2in drive 8mm hex head driver is built for impact bit socket applications where strength, fit, and durability matter. With a 76mm (2.99in) overall length, it offers a compact profile that still provides practical reach and control for many fastening setups. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, the tool is designed to resist corrosion and withstand high-torque demands. Clear, stamped size markings support fast identification and better tool organization in professional environments. Key Benefits 1/2in drive impact bit socket design supports demanding, high-torque fastening work. 8mm hex head driver profile delivers consistent engagement and dependable performance. 76mm (2.99in) overall length balances reach, access, and handling control. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat treated for strength, with black oxide coating for added wear resistance. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for confidence in fit, quality, and consistency. SKU: 447608. It's a focused solution for technicians who need a durable, clearly marked hex driver built to handle rigorous impact-ready conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.