Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Head Driver 76mmL
- Mfr # 347609
- Zoro # G823581929
original price:Â $9.55 , new price: $8.58 , 10 percent off
new price:Â
$
8.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347609
- Zoro #
- G823581929
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 9mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347609, Hex Impact Bit Socket This 9mm hex head driver is a 3/8in drive hex impact bit socket designed for dependable fit and consistent torque transfer. With a 76mm (2.99in) overall length, it supports controlled access in tighter working areas while keeping the profile compact and easy to handle. Built from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive performance. Permanent size stamping helps speed identification during tool selection and storage, supporting organized workflows in professional environments. Key Benefits 9mm hex impact bit socket designed for accurate fit and stable engagement. 3/8in drive size pairs with compatible ratchets and impact tools. 76mm overall length supports access and control in compact work areas. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Heat treated construction increases toughness for rigorous professional technician use. Black oxide coating helps resist corrosion and supports durable shop performance. Stamped size markings provide permanent, easy identification for faster tool organization. SKU: 347609. Built for repeated heavy use, the combination of heat treatment, black oxide finish, and durable alloy steel construction helps maintain reliable performance over time in demanding tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.