Shop GENIUS TOOLS
Create Account
3/8in Dr. 3mm Wobble Hex Bit Socket 50mmL
- Mfr # 308+4133
- Zoro # G823582322
product price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4133
- Zoro #
- G823582322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Wobble Style 3/8 Inch Drive 50mm Length Durable Alloy Steel - 308+4133, Wobble Hex Bit Socket This 3mm wobble hex bit socket with a 3/8in drive is built for controlled fastener engagement when a straight approach isn't possible. The wobble-style bit helps improve access while maintaining a secure fit for consistent work in tight or offset positions. With a 50mm (1.97in) overall length, it balances reach and handling. The bit socket is made from high speed steel for high strength, durability, and anti-corrosive properties, and the size is stamped for quick, permanent identification in your tool storage. Key Benefits 3/8in drive 3mm wobble hex bit socket supports efficient offset access. 50mm overall length provides reach without sacrificing control in use. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings enable fast selection and better long-term tool organization. Securely attached, interchangeable bit socket design handles demanding technician workloads. Meets or exceeds ANSI standards for dependable, professional-grade performance expectations. SKU 308+4133 is designed for professional technicians who need dependable bit sockets that hold up to heavy use. It combines clear identification, durable high speed steel construction, and a wobble-style hex bit profile to support reliable fastening results while staying organized and easy to service over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.