Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Wobble Hex Bit Socket 220mmL
- Mfr # 340+4850
- Zoro # G323582914
product price:Â
$
20.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+4850
- Zoro #
- G323582914
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble Style 3/8 Inch Drive 220mm Length Durable Construction - 340+4850 Wobble Hex Bit Socket This 3/8in drive 10mm wobble hex bit socket is built for controlled fastener engagement when straight-on access is limited. The 220mm overall length helps extend reach while keeping the bit stable for consistent, repeatable work. Constructed from high speed steel with anti-corrosive properties, it is designed for long-term durability in demanding shop conditions. Size markings are stamped for quick identification and better tool organization during service and repair tasks. Key Benefits 3/8in drive 10mm wobble hex bit socket for flexible fastener access. 220mm overall length helps reach recessed or hard-to-access fasteners. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist rust and maintain reliable performance over time. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for quality and consistent tool performance. The wobble style improves access in tight or awkward angles while maintaining a dependable fit, supporting efficient work without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.