Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 Triple Square Bit Socket 150mmL
- Mfr # 408+8606
- Zoro # G623580887
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8606
- Zoro #
- G623580887
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+8606 Professional Bit Socket This 1/2in drive M6 triple square bit socket is built for controlled torque transfer and consistent fit on triple square fasteners. The 150mm overall length adds reach while maintaining stability in hand and on the ratchet. Made from high speed steel for strength and durability with anti-corrosive properties, it's designed to stay dependable under frequent professional use. Clearly stamped sizing supports faster tool selection and cleaner organization in the box. Key Benefits 1/2in drive M6 triple square bit socket for secure, accurate engagement. 150mm overall length provides added reach without sacrificing control. High speed steel construction supports strength, durability, and anti-corrosive performance. Bit socket is securely attached and interchangeable for dependable shop use. Size is stamped for permanent, fast identification during tool organization. Meets or exceeds ANSI standards for professional expectations and consistency. SKU 408+8606 is designed and made for professional technicians who need reliable bit sockets built for heavy use. The combination of length, clear markings, and durable steel construction helps maintain efficiency while supporting repeatable results across demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.