Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Hex Bit Socket 100mmL
- Mfr # 208+2533
- Zoro # G423579074
original price:Â $8.06 , new price: $7.25 , 10 percent off
new price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2533
- Zoro #
- G423579074
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Size 1/4 Inch Drive 100mm Length Durable Steel - 208+2533, Hex Bit Socket Tool This 3mm hex bit socket is built for precise fastener engagement when using a 1/4 inch drive. The 100mm overall length helps reach recessed or hard-to-access hex fasteners while keeping control and fit consistent. Made from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in professional toolkits. Permanent stamped sizing supports quick identification during setup, service, and tool organization. Key Benefits 3mm hex bit socket profile supports accurate fit on matching hex fasteners. 1/4 inch drive compatibility works with common ratchets, extensions, and handles. 100mm overall length improves access to recessed fasteners and tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings allow quick identification and organized tool storage. Securely attached yet interchangeable bit design supports reliable, flexible service work. Meets or exceeds ANSI standards for consistent performance and professional expectations. Designed and made for professional technicians, this hex bit socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.