Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Pentacle Bit Socket 55mmL
- Mfr # 442+5055
- Zoro # G523582660
product price:Â
$
12.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+5055
- Zoro #
- G523582660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-55 Size 1/2 Inch Drive 55mm Length Durable Steel - 442+5055, 1/2in Drive Bit Socket This 1/2in drive T-55 pentacle bit socket is built for consistent engagement and dependable torque transfer in professional hand tool setups. The 55mm overall length helps balance access and control while working in tighter clearances or recessed fasteners. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive protection. Permanent size stamping supports quick identification and cleaner organization in drawers, carts, and socket rails. Key Benefits 1/2in drive T-55 pentacle bit socket supports common professional ratchets and handles. 55mm overall length provides reach while maintaining control in confined spaces. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Size markings are stamped for permanent, fast identification during tool selection. Securely attached, interchangeable bit design handles the rigorous needs of technicians. Genius Tools Pentacle Bit Socket T-55 Size 1/2 Inch Drive 55mm Length Durable Steel - 442+5055 is designed for professional-grade service where durability, clear identification, and reliable bit retention matter. A practical choice for maintaining efficiency and consistency across repeated fastening tasks, with quality benchmarks aligned to ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.