1/2in Dr. M6 Triple Square Bit Socket 230mmL
- Mfr # 408+8806
- Zoro # G923579963
original price:Â $11.57 , new price: $10.41 , 10 percent off
new price:Â
$
10.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8806
- Zoro #
- G923579963
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/2 Inch Drive 230mm Length Durable Construction - 408+8806 Professional Hand Tool This triple square bit socket is built for technicians who need consistent engagement on M6 triple square fasteners with a 1/2in drive. The 230mm (9.06in) overall length adds reach for deeper or recessed access points while keeping the setup simple in a standard socket-and-ratchet workflow. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification, helping reduce time spent sorting similar-looking tools in a professional tool chest. Key Benefits M6 triple square bit profile helps maintain a secure fit on fasteners. 1/2in drive size integrates with common professional ratchets and torque tools. 230mm (9.06in) overall length supports access in hard-to-reach locations. High speed steel construction provides strength, durability, and anti-corrosive properties. Permanently stamped size markings improve identification and tool organization. Bit sockets are securely attached while remaining interchangeable for flexible service work. Meets or exceeds ANSI standards for professional-grade expectations and consistency. Designed for heavy, repeat use, this socket supports dependable performance in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.