Shop GENIUS TOOLS
Create Account
1/4in Dr. SP12 Spanner Bit Socket 45mmL
- Mfr # 208+9062
- Zoro # G023580166
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9062
- Zoro #
- G023580166
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 12mm Size 1/4 Inch Drive 45mm Length Durable Steel - 208+9062 Spanner Bit Socket This 1/4 inch drive SP12 spanner bit socket is built for precise fastener engagement in professional hand tool setups. The 45mm overall length balances access and control, while the stamped size marking supports fast identification during repetitive work. Made from High Speed Steel with anti-corrosive properties, it's designed for high strength and long service life. The bit socket construction is securely attached and interchangeable, supporting consistent performance under the rigorous needs of professional technicians. Key Benefits 1/4 inch drive SP12 spanner bit socket for secure fit and torque control. 45mm overall length (1.77 inches) balances reach, stability, and maneuverability. High Speed Steel construction delivers high strength and durable, long-lasting performance. Anti-corrosive properties help maintain tool condition in demanding working environments. Stamped size markings provide permanent, fast identification for better tool organization. Securely attached, interchangeable design supports reliable performance for professional technicians. Designed for professional-grade use, this bit socket focuses on durability, clear identification, and dependable fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.