Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.2 Philips Bit Socket 45mmL
- Mfr # 208+1102
- Zoro # G223579335
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1102
- Zoro #
- G223579335
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH2 1/4 Inch Drive 45mm Length Durable Steel - 208+1102 Professional Bit Socket This Phillips bit socket is built for fastening work where a #2 Phillips tip and a 1/4in drive are required. With a 45mm (1.77in) overall length, it offers a compact profile while keeping the bit securely attached and interchangeable for serviceability. Made from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and consistent tool organization in a professional hand tool setup. Key Benefits #2 Phillips bit socket profile supports a secure, reliable fastener grip. 1/4in drive compatibility fits common ratchets, extensions, and hand tool systems. 45mm (1.77in) overall length balances access and control in tight areas. High Speed Steel construction delivers high strength with durable, anti-corrosive properties. Stamped size markings enable fast identification and cleaner tool organization. Bit is securely attached yet interchangeable to maintain consistent performance over time. Designed for professional technicians, this bit socket focuses on dependable fit, long-term durability, and easy identification on the job. Its combination of a standardized 1/4in drive, #2 Phillips size, and High Speed Steel build makes it a practical, organized addition to a serious hand tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.