1/2in Dr. M6 Triple Square Bit Socket 55mmL
- Mfr # 408+8106
- Zoro # G223581819
product price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+8106
- Zoro #
- G223581819
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+8106, 1/2in Drive Bit Socket This 1/2in drive M6 triple square bit socket is built for consistent fit, controlled engagement, and repeatable performance in professional service work. With a 55mm (2.17in) overall length, it balances access and stability without feeling bulky in the hand or on the ratchet. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it's designed for long-term use in demanding shop environments. Permanent size stamping supports quick identification and better tool organization when working from trays, drawers, or mobile carts. Key Benefits 1/2in drive M6 triple square bit socket for secure, accurate fastener engagement. 55mm overall length provides practical reach while maintaining control and stability. High speed steel construction delivers high strength, durability, and corrosion resistance. Permanently stamped size markings make identification fast, clear, and long-lasting. Securely attached, interchangeable bit socket design supports reliable day-to-day shop use. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed for professional technicians and built for heavy use, this bit socket focuses on dependable fit, durable materials, and easy identification. The combination of ANSI-aligned quality, stamped sizing, and a corrosion-resistant steel build makes it a practical choice for maintaining an efficient, organized socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.