Shop GENIUS TOOLS
Create Account
1/4in Dr. 8.0mm Slotted Bit Socket
- Mfr # 222680
- Zoro # G723578920
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222680
- Zoro #
- G723578920
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Hand Socket 1.2 x 8.0mm Size 1/4 Inch Drive Precision Tool - 222680 hand socket This 1/4 inch drive slotted head hand socket is built for accurate, repeatable fastening with a 1.2 x 8.0mm slotted profile. Its compact 26mm overall length helps maintain control and access in confined areas while keeping the tool easy to store and identify. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. Stamped size markings and a knurled circumference support quick selection and a steady hand grip during use. Key Benefits 1.2 x 8.0mm slotted head profile supports precise fit and controlled turning. 1/4 inch drive size pairs with compatible hand drivers and tool systems. 26mm overall length keeps the tool compact for space-limited access. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Knurled circumference improves hand grip for steadier handling and reduced slipping. Stamped size marking enables fast identification and consistent tool organization. Designed to meet or exceed ANSI standards, this professional-grade socket is made for technician-level expectations and repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.