Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Tamperproof Star Bit Socket 140mmL
- Mfr # 340+7655
- Zoro # G923581553
product price:Â
$
18.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340+7655
- Zoro #
- G923581553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 340+7655 Tamperproof Bit Socket This 3/8in drive T-55 tamperproof star bit socket is built for consistent engagement with tamperproof fasteners and reliable torque transfer. The 140mm overall length adds reach for fittings that sit deeper than standard sockets can comfortably access. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed to hold up under repeated professional use. The size is permanently stamped to help keep tool storage organized and identification quick. Key Benefits 3/8in drive T-55 tamperproof star bit profile for secure fastener engagement. 140mm overall length improves access in recessed or hard-to-reach locations. High speed steel construction supports strength, durability, and corrosion resistance. Permanently stamped size marking enables quick identification and better tool organization. Securely attached, interchangeable bit socket design built for professional technician workloads. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 340+7655 is a professional-grade bit socket engineered for long-term shop use, combining a tamperproof T-55 star drive with added reach and clear size marking. Its durable steel build and ANSI-level performance expectations support dependable results in daily service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.