Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Plain Slotted Head Driver 76mmL
- Mfr # 3476P10
- Zoro # G223581963
product price:Â
$
11.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476P10
- Zoro #
- G223581963
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 10mm Plain Blade 3/8 Inch Drive 76mm Length Durable Hand Tool - 3476P10 Slotted Impact Bit Socket SKU: 3476P10. This 3/8in drive slotted impact bit socket is built around a 1.6 x 10.0mm plain slotted blade and a compact 76mm overall length. It is intended for professional hand tool sets where consistent fit, durability, and easy size identification matter. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating help deliver a tough exterior with a strong inner core for long-term shop use. Key Benefits 1.6 x 10.0mm slotted bit socket for consistent plain-blade engagement. 3/8in drive size fits common ratchets and professional tool systems. 76mm (2.99in) length balances access in tight areas with control. Chromium Molybdenum Alloy Steel construction for strength and anti-corrosion protection. Oil-quenched heat treatment and matte black oxide for durability and core strength. Permanently stamped size markings support faster tool identification and organization. Designed and made for professional technicians, this slotted head driver bit socket focuses on reliable sizing, durable materials, and a finish suited for repeated use. The stamped markings and compact length make it a practical addition to organized hand tool kits where quick selection and dependable performance are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.