Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 Triple Square Head Driver, 76mmL
- Mfr # 4476T06
- Zoro # G323583164
original price:Â $12.49 , new price: $11.22 , 10 percent off
new price:Â
$
11.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476T06
- Zoro #
- G323583164
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M6 Size 1/2 Inch Drive 76mm Length Durable Professional Quality - 4476T06 Triple Square Impact Bit Socket SKU: 4476T06. This 1/2in drive triple square impact bit socket features an M6 triple square head with a 76mm overall length (2.99in). It is built for consistent engagement and dependable torque transfer in demanding fastening and removal tasks. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The bit socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core over long-term professional use. Key Benefits M6 triple square impact bit socket for precise fit and reduced fastener wear. 1/2in drive interface supports common impact and ratchet setups. 76mm overall length (2.99in) balances access with control and stability. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment and matte black oxide coating for long service life. Size markings are stamped for permanent, easy identification during tool organization. Designed for professional technicians, this triple square driver socket is built to hold up under heavy, repeated use while staying easy to identify and integrate into organized tool storage. Its material choice, heat treatment, and coating focus on reliability, corrosion resistance, and long-term performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.