Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Head Driver 76mmL
- Mfr # 447617
- Zoro # G323584123
original price:Â $19.69 , new price: $16.63 , 15 percent off
new price:Â
$
16.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447617
- Zoro #
- G323584123
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 17mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447617 Hex Impact Bit Socket This 17mm hex impact bit socket is built for 1/2in drive applications where a precise hex fit and dependable strength matter. With a 76mm (2.99in) overall length, it balances access and control for everyday professional tool use. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide finish support reliable service under demanding shop conditions, while stamped size markings help keep your socket selection organized. Key Benefits 17mm hex bit socket design supports a secure fit and reduced fastener wear. 1/2in drive size integrates easily with common professional impact tool setups. 76mm overall length offers practical reach without sacrificing handling and control. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat-treated for strength and black oxide coated for added surface protection. Stamped size markings enable quick identification and improved tool organization. SKU 447617 is engineered for technicians who need consistent performance from an impact-rated hex driver socket. The combination of alloy steel construction, heat treatment, and black oxide coating helps it stand up to regular use, while the clearly stamped sizing keeps your workflow efficient and your toolbox easier to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.