Shop GENIUS TOOLS
Create Account
1/4in Dr. 8mm (2 pt.) Deep Hand Socket
- Mfr # 235208
- Zoro # G523579998
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235208
- Zoro #
- G523579998
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 8mm 1/4 Inch Drive 12-Point Chrome Finish - 235208 Deep Hand Socket This 8mm deep hand socket is built for controlled fastening and removal with a 1/4in drive setup. The 12-point design helps seat on compatible fasteners with consistent engagement, while the deep profile supports access when additional reach is needed. Made from chromium-vanadium steel alloy with anti-corrosive properties and a chrome finish, it's designed for long-term durability in professional toolboxes. Key Benefits 8mm deep socket with 12-point profile for secure fastener engagement. 1/4in drive size fits common ratchets, extensions, and hand-drive accessories. Overall length 50mm (1.97in) provides added reach versus standard sockets. Chromium-vanadium steel alloy delivers strength and long-term wear resistance. Anti-corrosive properties help reduce rust and surface deterioration over time. Chrome finish supports easier cleaning and a professional, workshop-ready appearance. Meets or exceeds ANSI standards for dependable performance and consistent sizing. Designed for professional-grade use, this deep 8mm socket supports repeatable results under heavy service conditions. Its combination of 12-point fit, 1/4in drive compatibility, and durable chrome-finished Cr-V construction makes it a practical choice for technicians who prioritize reliability, consistent engagement, and long-lasting tool performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.