Shop GENIUS TOOLS
Create Account
1/2in Dr. M7 Surface Bit Socket 110 mmL
- Mfr # 410+9407
- Zoro # G223580416
product price:Â
$
14.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+9407
- Zoro #
- G223580416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket 7mm M7 Size 1/2 Inch Drive 110mm Length Durable Construction - 410+9407 Professional Bit Socket This 1/2in drive M7 Ribe surface bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. Its 110mm overall length provides added reach while maintaining control in tighter or recessed fastening areas. Constructed from high speed steel, it delivers high strength with anti-corrosive properties for long-term service. The size is permanently stamped for fast identification during tool organization and day-to-day workflow. Key Benefits 1/2in drive M7 Ribe bit socket design for secure, consistent engagement. 110mm overall length supports improved access without sacrificing handling stability. High speed steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size markings speed selection and help maintain tool organization. Bit socket is securely attached and interchangeable for reliable professional service. Meets or exceeds ANSI standards for dependable performance and quality expectations. SKU 410+9407 is designed for professional technicians who need durable, clearly identified bit sockets that hold up to rigorous use. With its high speed steel build, ANSI-aligned quality, and a securely attached bit for effective operation, it supports long-term reliability in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.