Shop GENIUS TOOLS
Create Account
1/2in Dr. M7 Surface Bit Socket 55mmL
- Mfr # 410+9007
- Zoro # G523580178
product price:Â
$
10.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+9007
- Zoro #
- G523580178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket 7mm M7 Size 1/2 Inch Drive 55mm Length Durable Construction - 410+9007 Surface Bit Socket This 1/2in drive M7 Ribe surface bit socket is built for accurate fastener engagement and repeatable results. With an overall length of 55mm (2.17in), it provides added reach while maintaining a stable fit in a 1/2in drive setup. Made from High Speed Steel for strength, durability, and anti-corrosive properties, the bit and socket construction is intended to handle the rigorous needs of professional technicians. Permanent size stamping supports quick identification during tool organization and service work. Key Benefits 1/2in drive M7 Ribe surface bit socket for secure, consistent engagement. 55mm (2.17in) overall length supports reach without sacrificing control. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Bit sockets are securely attached and interchangeable for reliable service performance. Stamped size markings provide fast, permanent identification in the toolbox. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket focuses on long-term durability and dependable fitment under heavy use. The combination of High Speed Steel construction, ANSI-aligned quality, and clear size identification helps streamline daily work while supporting consistent results across repeated applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.