Shop GENIUS TOOLS
Create Account
1/4in Dr. 1.0 x 6.0mm Slotted Bit Socket 140mmL
- Mfr # 208+1660
- Zoro # G223578871
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1660
- Zoro #
- G223578871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 1/4 Inch Drive 140mm Length Durable Construction - 208+1660 Slotted Bit Socket Tool This 1/4in drive slotted bit socket is built for controlled, repeatable fastening with a 1.0 x 6.0mm slotted bit profile. The 140mm overall length supports added reach while maintaining stable handling in tight or recessed areas. Made from High Speed Steel for strength and durability, the bit socket is designed for long service life with anti-corrosive properties. Sizes are stamped for fast identification during tool organization and day-to-day work. Key Benefits 1/4in drive bit socket with 1.0 x 6.0mm slotted bit profile. 140mm (5.51in) overall length supports added reach and improved access. High Speed Steel construction delivers high strength and durable performance. Anti-corrosive properties help maintain condition through frequent professional use. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design built for professional technicians. SKU 208+1660 is designed to handle the rigorous needs of professional technicians, with a securely attached and interchangeable bit socket format that stays reliable under regular use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.