Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Hex Bit Socket 140mmL
- Mfr # 308+3612
- Zoro # G723580527
product price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+3612
- Zoro #
- G723580527
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+3612 Professional Hex Bit Socket SKU: 308+3612. This 3/8 inch drive hex bit socket is built around a 3/16 inch hex size and a 140mm overall length, giving you added reach while maintaining controlled engagement with fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed for the rigorous needs of professional technicians, with clear size stamping for quick identification and organization. Key Benefits 3/16 inch hex bit socket profile supports precise fit and fastener engagement. 3/8 inch drive size integrates with common ratchets and torque tools. 140mm overall length improves access in deeper or recessed applications. High speed steel construction delivers high strength with anti-corrosive properties. Stamped size markings provide permanent identification for faster tool organization. Securely attached design stays reliable in use while remaining interchangeable. Meets or exceeds ANSI standards for consistent performance expectations. Designed and made for professional technicians, this hex bit socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.