Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 Surface Bit Socket 76mmL
- Mfr # 308+9206
- Zoro # G323579204
product price:Â
$
6.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+9206
- Zoro #
- G323579204
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M6 Size 3/8 Inch Drive 76mm Length Durable Construction - 308+9206 Surface Bit Socket This 3/8in drive M6 Ribe surface bit socket is built for precise fastener engagement and consistent torque transfer. With an overall length of 76mm (2.99 inches), it provides added reach while maintaining control and stability in tight or recessed areas. Manufactured from High Speed Steel for strength, durability, and anti-corrosive protection, it is designed for long service life under demanding shop conditions. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization. Key Benefits 3/8in drive M6 Ribe surface bit socket for accurate fit and engagement. 76mm overall length (2.99in) helps reach recessed fasteners with control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings support quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use. Its combination of durable materials, clear size identification, and standards-compliant construction makes it a reliable choice for consistent results in day-to-day mechanical work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.