Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Star Bit Socket 70mmL
- Mfr # 208+6320
- Zoro # G223578536
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6320
- Zoro #
- G223578536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6320, Star Bit Socket Tool This T-20 star bit socket is built for 1/4in drive hand tool setups where consistent fit, fast identification, and long-term durability matter. The 70mm overall length helps reach fasteners while maintaining control and alignment in tighter working areas. Made from high speed steel with anti-corrosive properties, it's designed to stand up to repeated professional use. The bit is securely attached yet interchangeable, supporting reliable service and maintenance across demanding work environments. Key Benefits T-20 star bit socket provides a precise, secure grip on star fasteners. 1/4in drive size supports compatibility with common ratchets and extensions. 70mm overall length balances access, leverage, and stable fastener engagement. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size marking speeds selection and improves tool organization. Securely attached, interchangeable bit design helps maintain reliable daily performance. Meets or exceeds ANSI standards for dependable fit, function, and consistency. What's Included LISTING IS FOR 1PC ONLY SKU: 208+6320. Designed for professional technicians, this star bit socket emphasizes repeatable fit and long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.