Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Star Bit Socket 190mmL
- Mfr # 410+6750
- Zoro # G923580068
product price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6750
- Zoro #
- G923580068
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 410+6750 Professional Bit Socket This 1/2in drive T-50 star bit socket is built for professional hand tool service work where consistent fit and dependable strength matter. The 190mm overall length helps extend reach into recessed fasteners while keeping the socket stable on the drive end. Made from high speed steel for strength, durability, and anti-corrosive performance, the bit is securely attached for reliable operation. Clearly stamped size markings support fast identification during tool organization and frequent bench or cart use. Key Benefits 1/2in drive T-50 star bit socket for secure, consistent fastener engagement. 190mm (7.48in) overall length improves access to hard-to-reach locations. High speed steel construction delivers high strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool organization. Bit socket is securely attached and interchangeable for dependable everyday service. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians and built for heavy use, this star bit socket supports repeatable results in demanding maintenance environments. The extended length, durable steel build, and clear size stamping help reduce downtime and improve workflow when selecting and using the correct T-50 bit socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.