Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Tamperproof Star Bit Socket 80mmL
- Mfr # 408+7325
- Zoro # G423580063
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7325
- Zoro #
- G423580063
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+7325 Tamperproof Bit Socket This 1/2 inch drive T-25 tamperproof star bit socket is built for consistent fastening and removal with tamperproof Torx-style hardware. The 80mm overall length helps provide added reach while keeping control at the ratchet. Designed to suit professional hand tool demands, it features a securely attached, interchangeable bit socket design and permanently stamped size markings to keep identification quick and reliable during daily service work. Key Benefits 1/2 inch drive T-25 tamperproof star bit socket for secure fastener engagement. 80mm overall length supports added reach without sacrificing control and stability. Made from high speed steel for strength, durability, and anti-corrosive performance. Bit socket is securely attached and interchangeable for consistent, repeatable use. Permanently stamped size marking improves organization and reduces tool selection time. Meets or exceeds ANSI standards established by the American National Standards Institute. Built for long-term shop use, this T-25 tamperproof star bit socket balances durability with practical details that matter in a professional tool set. Clear size stamping, ANSI-level compliance, and corrosion-resistant high speed steel construction help maintain dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.