Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Pentacle Bit Socket 55mmL
- Mfr # 408+5030
- Zoro # G323581245
product price:Â
$
7.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+5030
- Zoro #
- G323581245
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 1/2 Inch Drive 55mm Length Durable Steel - 408+5030, Bit Socket This 1/2in drive T-30 pentacle bit socket is built for technicians who need consistent fit and dependable engagement. With a 55mm overall length, it balances reach and control for precise fastening work while staying compact in a socket set. Manufactured from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification and better tool organization on the job. Key Benefits 1/2in drive T-30 pentacle bit socket designed for precise, secure fit. 55mm (2.17in) overall length supports access while maintaining controlled handling. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool during frequent professional use. Stamped size markings provide permanent, easy identification in busy toolboxes. Securely attached, interchangeable bit socket design built for rigorous technician demands. Designed for professional-grade use, this bit socket is engineered to hold up to heavy, repeat service while keeping identification simple and reliable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.