Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Tamperproof Star Bit Socket 110mmL
- Mfr # 410+7545
- Zoro # G723580244
product price:Â
$
13.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7545
- Zoro #
- G723580244
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 410+7545 Tamperproof Torx Bit Socket This 1/2in drive T-45 tamperproof star (Torx-style) bit socket is built for secure fastener engagement and consistent fit. The 110mm overall length (4.33 inches) provides added reach while maintaining control when working around components with limited access. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, this bit socket is designed for professional technicians and heavy, repeat use. Permanent size stamping supports fast identification during tool selection and organization. Key Benefits 1/2 inch drive T-45 tamperproof star bit socket for secure fastening. 110mm overall length helps access recessed fasteners without sacrificing control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design built for rigorous shop demands. Permanently stamped size markings simplify identification and tool drawer organization. Meets or exceeds ANSI standards for professional-grade fit and reliability. Designed to handle demanding service conditions, this bit socket combines durable materials, standardized performance, and practical identification features. It supports efficient workflows in professional tool setups by keeping the correct T-45 size easy to confirm, while the longer reach helps manage access challenges without compromising durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.