Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Hex Bit Socket 220mmL
- Mfr # 308+2836
- Zoro # G823579162
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2836
- Zoro #
- G823579162
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 3/8 Inch Drive 220mm Length Durable Steel Construction - 308+2836 Professional Bit Socket This 3/8 inch drive 6mm hex bit socket is built for accurate fastener engagement with extended reach. The 220mm (8.66 inch) overall length helps access recessed or obstructed hex fasteners while maintaining stable drive control. Made from high speed steel for strength and durability, it also features anti-corrosive properties for demanding shop environments. Size markings are stamped for quick identification during tool selection and organization. Key Benefits 3/8 inch drive with 6mm hex bit for common service fasteners. 220mm overall length (8.66 inches) reaches deeper, tighter access points. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist rust and wear in harsh conditions. Permanently stamped size markings improve tool organization and speed of selection. Securely attached, interchangeable bit socket design handles rigorous technician use. Meets or exceeds ANSI standards for consistent quality and fit. Designed for professional-grade performance, this socket is intended to stand up to repeated heavy use while maintaining reliable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.