Shop GENIUS TOOLS
Create Account
3/8in Dr. 3mm Wobble Hex Bit Socket 180mmL
- Mfr # 308+4733
- Zoro # G723582378
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+4733
- Zoro #
- G723582378
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Wobble Style 3/8 Inch Drive 180mm Length Durable Steel - 308+4733, Hex Bit Socket This 3mm wobble-style hex bit socket is built for a 3/8 inch drive and designed to keep fastener engagement steady while giving you a small amount of angular access. The 180mm overall length helps reach recessed or obstructed hardware without switching to multiple extensions. Made from high speed steel, it focuses on strength, durability, and anti-corrosive performance for demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 3/8 inch drive with 3mm wobble hex bit for angled access. 180mm overall length helps reach hardware in deeper or tighter spaces. High speed steel construction supports strength, durability, and anti-corrosive protection. Bit socket is securely attached and interchangeable for consistent, reliable performance. Stamped size markings improve tool organization and faster selection at the bench. Meets or exceeds ANSI standards for professional expectations and repeatable fit. SKU 308+4733 fits professional technicians who need a dependable hex bit socket that stays organized, holds up to repeated use, and maintains performance over time. The wobble design adds flexibility in hard-to-access locations without compromising the core 3mm hex interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.