Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Triple Square Bit Socket 190mmL
- Mfr # 410+8708
- Zoro # G023582702
product price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+8708
- Zoro #
- G023582702
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 1/2 Inch Drive 190mm Length High-Strength Steel - 410+8708, Triple Square Bit Socket This 1/2in drive M8 triple square bit socket is built for technicians who need secure engagement and consistent fitment. The 190mm (7.48in) overall length helps improve access and control when working in tighter or recessed locations. Made from High Speed Steel, the bit socket is engineered for strength and durability, with anti-corrosive properties that support long service life. Size markings are stamped for fast identification and cleaner tool organization. Key Benefits 1/2in drive M8 triple square bit socket for compatible fastener engagement. 190mm (7.48in) overall length supports reach and controlled handling. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding shop environments. Permanently stamped size markings improve organization and quick selection. Securely attached, interchangeable bit design built for rigorous professional use. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use while staying easy to identify in a drawer or cart. SKU: 410+8708.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.