Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Star Bit Socket 55mmL
- Mfr # 408+6140
- Zoro # G723580039
original price:Â $8.73 , new price: $7.86 , 9 percent off
new price:Â
$
7.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6140
- Zoro #
- G723580039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+6140 Star Bit Socket This T-40 star bit socket is built for consistent engagement on star fasteners using a 1/2in drive. The 55mm overall length helps balance access and control in everyday service work, while permanently stamped sizing supports fast tool selection and organization. Made from high speed steel for strength and durability with anti-corrosive properties, it is designed to handle the rigorous needs of professional technicians. The bit is securely attached while remaining interchangeable, supporting a reliable grip and long-term use. Key Benefits T-40 star bit socket profile supports a precise fit on compatible fasteners. 1/2in drive size pairs with common ratchets and torque tools. 55mm (2.17in) length offers practical reach without sacrificing control. High speed steel construction delivers high strength, durability, and anti-corrosive protection. Stamped size markings provide permanent, quick identification for better tool organization. Securely attached yet interchangeable design maintains a stable grip during demanding work. Meets or exceeds ANSI standards for dependable performance and professional expectations. Designed and made for professional technicians, this star bit socket is intended for heavy, repeated use while maintaining consistent fit and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.