Shop GENIUS TOOLS
Create Account
1/4in Dr. M4 Surface Bit Socket 100mmL
- Mfr # 208+9404
- Zoro # G623579546
product price:Â
$
9.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9404
- Zoro #
- G623579546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Socket M4 Surface, 1/4 Inch Drive, 100mm Length, Durable Construction - 208+9404 Professional Bit Socket This 1/4 inch drive M4 surface (Ribe) bit socket is built for controlled fastening where reach and consistent bit engagement matter. The 100mm overall length helps access recessed fasteners while maintaining stable drive connection and accurate torque transfer. Manufactured from High Speed Steel for strength and long-term durability, the tool is designed for demanding shop environments. Clear, permanently stamped sizing supports fast identification and better organization in toolboxes and sockets rails. Key Benefits 1/4 inch drive M4 surface (Ribe) bit socket for precise fastener fit. 100mm overall length helps reach recessed hardware without extra extensions. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in tough working conditions. Permanently stamped size marking speeds identification and tool organization. Securely attached, interchangeable bit socket design for reliable everyday performance. Meets or exceeds ANSI standards for safety and consistent tool performance. SKU: 208+9404. Designed for dependable fit, easy identification, and durability in demanding hand tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.